3/4 in. Compression Polypropylene 90 Degree Elbow in Black

You last purchased this on
 
Lateral Connection

3/4 in. Compression Polypropylene 90 Degree Elbow in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lateral Connection

3/4 in. Compression Polypropylene 90 Degree Elbow in Black

  • Fast #
  • Part #L21809
  • Item #4296680
  • Manufacturer Part #21809
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1599 1999, ASTM D-3035, ASTM F-714
Application:
Sewer, Waterworks
CSA Certified:
CSA B137.1
Color Finish Name:
Black
Elbow Degree:
90 DD
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 61
NSF Certified:
Yes