3/8 in. OD Tube Brass Insert
3/8 in. OD Tube Brass Insert
All Sizes
Frequently Purchased Together
Product Details
- For 1/4 in. O.D. Tube
- Designed for use with aluminum and copper tubing. Not recommended for steel tubing
- Brass construction
- Rough brass finish
- For use with nylon and plastic hose
- Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 372
- Application:
- Hydraulic, Pneumatic, Potable Water
- Clean Bagged:
- Yes
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Insert
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Product Type:
- Insert
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 180 Deg F
- Type:
- Brass Insert
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.00516 lb
- Width:
- 19/50 in