3/8 x 1/4 in. OD Flare x MIP Brass Elbow

Part #B4964  |  Item #84288  |  Manufacturer Part #49-6-4

$1.46 EACH
(Pricing is for 3/8 in x 1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in x 3/8 in

    Part #B4946 | Item #207057 | Mfr. Part #49-4-6

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.07 /EACH

    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #B4964 | Item #84288 | Mfr. Part #49-6-4

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.46 /EACH

    Added to your cart. View Cart

Product Details

  • Brass construction
  • 3/8 in. O.D. Tube x 1/4 in. MIP
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Recommended for higher pressures than those covered by compression fittings
  • Resists mechanical pullout
  • Rough brass finish
  • Not for use in potable water applications

Specifications

ANSI Specifications: ANSI B1.20.1

Application: [Fuel, Liquefied Petroleum, Natural Gas, Oil]

Clean Bagged: Yes

End Connection 1: Flare

End Connection 2: MIP

End Connections: Flare x MIP

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/8 in x 1/4 in

Fitting Type: Reducing

Material: Brass

Maximum Temperature: 250

Minimum Temperature: -65

Origin: Domestic

Product Type: Elbow

Smart Home Enabled: No

Temperature Range: -65 to 250 Deg F

Type: Reducer

UL Listed: No

WaterSense Labeled: No

Weight: 0.10305

Width: 1-7/25 in