3/8 x 3/4 in. FHT x OD Tube Brass Elbow with Nut and Sleeve
3/8 x 3/4 in. FHT x OD Tube Brass Elbow with Nut and Sleeve
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 3/4 in. garden hose connection to appliance, washer included
- Used to connect Whirlpool, Maytag, Amana, Kitchen Aid, and Jenn-Air dishwashers manufactured after September 2009 to flexible water connector
- Manufactured from brass
- Rough brass finish
- one-piece brass body provides strength, durability and longer-lasting performance
- Swivel hose thread nut allows you to position the fitting to align with water supply
- Includes brass compression nut as well as brass and plastic compression sleeves for copper and PEX installations
- Designed for use with dishwasher installations
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Application:
- Potable Water
- Elbow Degree:
- 90 DD
- End Connection 1:
- FGHT
- End Connection 2:
- FGHT
- End Connections:
- FGHT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/8 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 140 Deg F;Up to 180 Deg F
- Type:
- Garden Hose Elbow
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.19263 lb
- Width:
- 3-1/2 in