3/8 x 7/8 x 12 in. Braided Stainless Closet or Toilet Flexible Water Connector

Part #BPLS112DLMF  |  Item #7514673  |  Manufacturer Part #PLS1-12DLM F

$4.90 EACH

Length:

12 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Braided stainless steel with PVC inner tubing, stainless steel ferrule
  • 3/8 in. Comp x 7/8 in. Ballcock
  • Compatible with toilets with 7/8 in. ballcock connection
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping.
  • Ideal for installations in tight spaces
  • Internal and external corrosion resistance to common cleaners

Lead Law Compliant

Specifications

ASME Specifications: ASME A112.18.6

CSA Certified: CSA B125.6

End Connection 1: Compression

End Connection 2: [Ballcock, Thread]

End Connections: Compression x Ballcock;Thread

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 3/8 in x 7/8 in

IAPMO Listed: Yes

Inside Diameter: 3/10 in

Lead Law Compliant: Yes

Length: 12 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 125 psi

Maximum Temperature: 140

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 Section 9]

Outer Hose Material: Braided Stainless

Outside Diameter: 51/100 in

Product Type: Connector

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

UL Listed: No

WaterSense Labeled: No

Water Supply Connector Type: Toilet

Weight: 0.18519

Width: 1-11/25 in