40 Series
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 500 Pallet: 3000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- 1/2 in. O.D. Tube
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines
- Recommended for higher pressures than those covered by compression fittings
- Resists mechanical pullout
- Rough brass finish
- Not for use in potable water applications
Documents
Specifications
- Clean Bagged:
- Yes
- Collection:
- 40 Series
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Cap
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- -65 to 250 Deg F
- UL Listed:
- No