49 Series 1/2 x 1/4 in. OD Flare x MIP 3000 psi Reducing Brass Elbow with Nut

Part #B49WN  |  Manufacturer Part #49-8-4WN

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/8 in x 1/2 in

    Part #B4968WN | Item #1582476 | Mfr. Part #49-6-8WN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #B4984WN | Item #1582426 | Mfr. Part #49-8-4WN

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.20 /EACH

    Added to your cart. View Cart

Product Details

  • Brass construction
  • FE2-G2 FL M RED EL TB 1/2 X 1/4 W/NUTS
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Recommended for higher pressures than those covered by compression fittings
  • Resists mechanical pullout

Not Approved for Potable Water Applications

Specifications

ADA Compliant: No

Application: [Fuel, Natural Gas, Oil, Propane]

Clean Bagged: No

Collection: 49 Series

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Elbow Degree: 90

End Connection 1: OD Flare

End Connection 2: MIP

End Connections: OD Flare x MIP

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Fitting Type: Reducing

Indoor Outdoor: [Indoor, Outdoor]

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Temperature: 250

Minimum Temperature: -65

NSF Certified: No

Smart Home Enabled: No

Temperature Range: -65 to 250 deg F

Type: Adapter

UL Listed: No

WIFI Enabled: No

WaterSense Labeled: No

Weight: 0.23922