5/8 in. OD Tube Brass Compression Nut

You last purchased this on
 
BrassCraft

5/8 in. OD Tube Brass Compression Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

5/8 in. OD Tube Brass Compression Nut

  • Fast #
  • Part #B6110C
  • Item #688018
  • Manufacturer Part #61-10 C
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 5/8 in. O.D. Tube
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Brass construction provides strength, durability and longer-lasting performance
  • Not for use in potable water applications
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Rough brass finish
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Designed for use with potable and non-potable water, instrumentation, hydraulic, and pneumatic systems
  • Requires Certification

Specifications

ANSI:
ANSI 372
Energy Star Compliant:
No
Fits Pipe Size:
5/8 in
Fitting Type:
Straight
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
-65
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Pressure Class:
150#
Product Type:
Nut
Smart Home Enabled:
No
Temperature Range:
-65 to 250 Deg F
Type:
Nut
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.0479 lb
Width:
47/50 in