3/8 in. OD Tube Brass Compression Nut

You last purchased this on
 
BrassCraft

61 Series 3/8 in. OD Tube Brass Compression Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

61 Series 3/8 in. OD Tube Brass Compression Nut

  • Fast #
  • Part #B616C
  • Item #455434
  • Manufacturer Part #61-6 C
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • 3/8 in. O.D. Comp nut
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Brass construction provides strength, durability and longer-lasting performance
  • Not for use in potable water applications
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Chrome finish
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Requires Certification

Specifications

ANSI:
ANSI 372
Clean Bagged:
No
Collection:
61 Series
End Connection 1:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
Fits Pipe Size:
3/8 in
Fitting Type:
Compression
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
-65
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Product Type:
Compression Nut
Smart Home Enabled:
No
Temperature Range:
-65 to 250 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.01705 lb
Width:
63/100 in