7/16 in. Standard Faucet Seat

Part #BSCB0832  |  Item #1764798  |  Manufacturer Part #SCB0832

Call for Pricing EACH

Diameter:

7/16 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Diameter: 7/16 in

Energy Star Compliant: No

Faucet Part Type: Seat

GSA Approved: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

Smart Home Enabled: No

Thread Size: 24 mm

UL Listed: No

WaterSense Labeled: No