1-1/4 in. OD Tube x FIPT Brass Compression Slip Nut
90 Series 1-1/4 in. OD Tube x FIPT Brass Compression Slip Nut
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 1-1/4 in. OD Comp x 1-1/4 in. FIP
- Designed for use with aluminum and copper tubing. Not recommended for steel tubing
- Zinc die cast
- Replacement nut for BrassCraft waste connectors
- Not for use in potable water applications
- Clean, uniform threads ensure positive threaded connections and reduce potential for cross-threading
- Designed for use in waste drainage systems
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- 90 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- OD Tube
- End Connection 2:
- FIPT
- End Connections:
- OD Tube x FIPT
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Compression, Slip
- Indoor Outdoor:
- Indoor, Outdoor
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.4 lb
- Width:
- 1-3/4 in