Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 300 Pallet: 300-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- For use with copper, brass, aluminum and welded steel tubing that can be flared
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connection 3:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 3/8 in x 1/2 in
- Fitting Type:
- Reducing
- Material:
- Brass