This product requires certification to purchase.

Comp X Comp Angled Supply Stop Valve

BrassCraft

Comp X Comp Angled Supply Stop Valve

  • Fast #
  • Part #BG2CR19XMBD
  • Item #12188249
  • Manufacturer Part #G2CR19X MBD
5 out of 5 Customer Rating
Brand image
BrassCraft

Comp X Comp Angled Supply Stop Valve

  • Fast #
  • Part #BG2CR19XMBD
  • Item #12188249
  • Manufacturer Part #G2CR19X MBD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Designed to provide strength and durability
  • 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet
  • Compatible with copper piping
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • One-piece shut-off mechanism provides smooth on-off operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • The matte black finish provides a clean look to every installation
  • Smooth, on/off flow control with a 90 degree turn of the handle
  • Matte black finish
  • For indoor use
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Pressure - Maximum
125 psi
Valve Size
1/2 in x 3/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Type
Quarter Turn
Material
Brass
Proposition 65
This product can expose you to one or more chemicals, including Lead which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Body Style
Angle
Valve Type
Angle Supply Stop Valve
Warranty & Product Information
Type
BG2CR19XMBD
UPC
026613183657