Copper-Flex™ 3/4 x 3/4 x 12 in. FIP x MIP Nominal Flexible Water Connector

Part #BWB23412N  |  Item #682315  |  Manufacturer Part #WB234-12N

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrugated copper tube
  • 3/4 in. FIP/MIP x 3/4 in. Nom male/female sweat (7/8 in. I.D.)
  • Use with electric or gas water heaters or softeners. Use only to connect water
  • Use with natural and LP (propane) gases or electric water heater
  • Corrosion resistant
  • No dielectric union needed, the integrated dielectric sleeve eliminates the need to install an additional dielectric union, reducing time and installation costs
  • Low torque to seal
  • Nut provides full thread engagement resulting in a secure connection
  • Smooth copper finish

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.6

CSA Certified: CSA B125.6

Collection: Copper-Flex™

End Connection 1: FIPS

End Connection 2: FIPS

End Connections: FIPS

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Length: 12 in

Material: Copper

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: 40

Origin: Domestic

Outer Hose Material: Brass

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

UL Listed: No

WaterSense Labeled: No

Water Supply Connector Type: Water Heater

Weight: 0.50035

Width: 1-1/4 in