1/2 x 1/4 in. Barbed x Compression Angle Supply Stop Valve in Polished Chrome
G2™ Series 1/2 x 1/4 in. Barbed x Compression Angle Supply Stop Valve in Polished Chrome
Product Details
Product Details
- Machined one-piece brass body provides strength, durability and long-lasting performance
- 1/2 in. Nom Crimp Barb Inlet x 1/4 in. OD Comp Outlet 1/4-Turn Angle Stop
- Compatible with PEX tubing
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115°F. For those applications, use our KT™ series ball stops.
- One-piece shut-off mechanism provides smooth on-off operation without freeze-ups even after long periods of non-use
- Positive 1/4 turn shut-off
- 100% leak tested to ensure reliable, leak-free performance
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- G2™ Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Barbed
- End Connection 2:
- Compression
- End Connections:
- Barbed x Compression
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Potable Water, Residential
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.1674 lb
- Width:
- 2-1/4 in