KTBRPX14 Series 1/2 in x 3/8 in Ball Handle Straight Supply Stop Valve in Polished Chrome

Part #BKTBRPX14XC  |  Item #4636815  |  Manufacturer Part #KTBRPX14X C

$15.15 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 1/2 in. Nom Crimp Barb Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Straight Ball Stop
  • Compatible with PEX tubing
  • For use in potable water distribution systems and recirculating water systems that produce continuous use temperatures above 115° F
  • Precision-machined brass ball to provide smoother operation without freeze ups even after long periods of non-use
  • Blow-out proof, plated stem is assembled from the inside with double O-rings to help ensure safe, reliable performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Positive 1/4 turn shut-off
  • Chrome finish
  • 100% leak tested to ensure reliable, leak-free performance

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1 2005

CSA Certified: CSA B125.1 2005

Collection: KTBRPX14 Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Barbed

End Connection 2: Compression

End Connections: Barbed x Compression

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Handle Type: Ball

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: 40

NSF Certified: No

Origin: Domestic

Product Type: Valve

Recommended Valve Application: Water

Smart Home Enabled: No

Temperature Range: 40 to 180 Deg F

UL Listed: No

Valve Seat Material: Fluorocarbon

Valve Size: 1/2 in

Valve Type: Straight Supply Stop Valve

WaterSense Labeled: No

Weight: 0.22447

Width: 2-1/4 in