OCR1912A Series 1/2 in x 3/8 in Angle Supply Stop Valve in Polished Chrome

Part #BOCR1912AZXC  |  Item #4713266  |  Manufacturer Part #OCR1912AZX C

$65.50 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 1/2 in. Nom Comp x 3/8 in. OD Comp
  • Valve compatible with copper and PEX pipe (PEX installs require a stainless steel tube insert)
  • For use in potable water distribution systems in accessible locations only
  • 3/8 in. O.D. x 12 in. riser features one-piece formed metal nosepiece with insert
  • Riser is cut-to-length for flexible fit and clean, professional appearance
  • Kit includes: (1) 1/2 in. nominal compression x 3/8 in. O.D. compression multi-turn angle valve with brass stem, (1) 12 in. faucet riser and (1) shallow escutcheon
  • One-piece shut-off mechanism provides smooth on-off operation
  • Chrome finish

Lead Law Compliant

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: OCR1912A Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: OD Compression

End Connection 2: OD Compression

End Connections: OD Compression

Energy Star Compliant: No

Handle Material: Die Cast Zinc

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 11-1/2 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Origin: Domestic

Product Type: Supply Stop

Smart Home Enabled: No

UL Listed: No

Valve Body Style: 1 piece

Valve Size: 1/2 in

Valve Type: Angle Supply Stop Valve

WaterSense Labeled: No

Weight: 0.92816

Width: 3 in