This product requires certification to purchase.

1/2 x 3/8 in. FIPT x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated

BrassCraft

OR17 Series 1/2 x 3/8 in. FIPT x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BOR17XC1
  • Item #3869404
  • Manufacturer Part #OR17X C1
4.1 out of 5 Customer Rating
Brand image
BrassCraft

OR17 Series 1/2 x 3/8 in. FIPT x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BOR17XC1
  • Item #3869404
  • Manufacturer Part #OR17X C1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multi turn angle valve
  • For use with iron pipe
  • Temperature rating: 40° F to 140° F
  • Machined, 1-piece body construction for strength, durability and long-lasting performance
  • 1/2 in. FIP Inlet x 3/8 in. OD Comp
  • Compatible with iron pipe
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops
  • Chrome finish
  • For indoor use
  • Designed, machined and assembled in the USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
OD Compression
End Connections
FPT x OD Compression
Height
1-3/20 in
Length
2-49/100 in
Valve Size
1/2 in x 3/8 in
Characteristics & Features
Collection
OR17 Series
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Material
Metal
Handle Type
Knurled Oval
Material
Brass
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Operator
Multi-Turn Handle
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
160
Pressure - High
125
Temperature Range
40 to 160 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water, Commercial, Residential
UL Listed
No
UPC
026613135793