Plastic Adjusting Ring for Brass Craft 100, 110 and 400 Series Faucets

Part #BSLD0152  |  Item #3277818  |  Manufacturer Part #SLD0152

$4.89 EACH

Brand Model Compatibility:

100, 110 and 400 Series Faucets
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made of plastic
  • For tub/shower/kit/lav applications
  • For use with Delta faucets
  • Thread: 1-1/8 in x 27in
  • Thickness: 1/4 in.
  • OEM Delta #RP250
  • 1 per bag
  • White

Specifications

ADA Compliant: No

Brand Model Compatibility: 100, 110 and 400 Series Faucets

CARB OTC LEED Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Energy Star Compliant: No

Faucet Part Type: Ring

GSA Approved: No

IAPMO Listed: No

Length: 6 in

Material: Plastic

NSF Certified: No

Smart Home Enabled: No

UL Listed: No

WIFI Enabled: No

WaterSense Labeled: No

Weight: 0.0135

Width: 6 in