1/2 in. FIP x MIP 24 in. Gas Appliance Connector in Stainless Steel

You last purchased this on
 
BrassCraft

PlumbShop® 1/2 in. FIP x MIP 24 in. Gas Appliance Connector in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

PlumbShop® 1/2 in. FIP x MIP 24 in. Gas Appliance Connector in Stainless Steel

  • Fast #
  • Part #BPS305624
  • Item #7408809
  • Manufacturer Part #PS3056-24
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/2 in. FIP x 1/2 in. MIP
  • Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
  • Corrugated stainless steel with protective coating
  • 36 in. length
  • Deep corrugations enhance flexibility and maneuverability of connection during installation
  • 1/2 in. ID (5/8 in. OD)
  • Baked on protective coating helps prevent corrosion from most household chemicals
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • Gas connector is 100% leak tested prior to coating
  • Stainless steel finish
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.24
Application:
Indoor, Outdoor
BTU:
64000
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 6.10, CSA 6.27
Collection:
PlumbShop®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter - Inside 1:
1/2 in
Diameter - Outside:
5/8 in
End Connection 1:
FIPS
End Connection 2:
MIPS
End Connections:
FIPS x MIPS
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
No
Length:
24 in
MBH:
64
Material:
Stainless Steel
Maximum Temperature:
150
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Domestic
Smart Home Enabled:
No
Temperature Range:
-40 to 150 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.80228 lb
Width:
1-13/100 in