PR19 Series 1/2 in x 3/8 in Oval Handle Angle Supply Stop Valve in Polished Chrome

Part #BSPR19XC  |  Item #4636746  |  Manufacturer Part #SPR19X C

$43.20 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 1/2 in. Nom CPVC x 3.8 in. OD Comp
  • Compatible with CPVC
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • Features a stuffing box
  • Multi-turn operation means water flow control with only a few turns of the key
  • One-piece shut-off mechanism provides smooth on-off operation
  • Positive 1/4 turn shut-off
  • Chrome finish
  • Contractor pack includes 5 individually tray valves

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: PR19 Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Solvent Weld

End Connection 2: Compression

End Connections: Solvent Weld x Compression

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Handle Type: Oval

Lead Law Compliant: Yes

Length: 3-9/100 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Origin: Domestic

Product Type: Supply Stop

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

UL Listed: No

Valve Size: 1/2 in

Valve Type: Angle Supply Stop Valve

WaterSense Labeled: No

Weight: 0.31912

Width: 2-3/4 in