1/2 in x 3/8 in Knurled Handle Angle Supply Stop Valve in Rough Brass
PR1901LR Series 1/2 in x 3/8 in Knurled Handle Angle Supply Stop Valve in Rough Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Machined one-piece brass body provides strength, durability and long-lasting performance
- 1/2 in. nom CPVC inlet x 3/8 in. OD comp x 3/8 in. OD comp dual outlet multi-turn stop
- Compatible with CPVC pipe
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops
- Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply
- Smooth, quarter-turn operation, on/off flow control with a 90° turn of the handle
- Brass ball ensures smooth operation without freeze-ups
- Machined body provides strength, durability and long-lasting performance
- Rough brass finish
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- PR1901LR Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Socket Weld
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Socket Weld x Compression x Compression
- Handle Material:
- Die Cast Zinc
- Handle Type:
- Knurled
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-17/100 in
- Material:
- Brass, Die Cast Zinc
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- UPC:
- 026613138695
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Oval Knurled Handle
- Valve Size:
- 1/2 in x 3/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.35343 lb
- Width:
- 2-1/4 in