3/4 in. FIP x MIP 72 in. Gas Appliance Connector in Yellow

You last purchased this on
 
BrassCraft

ProCoat® 3/4 in. FIP x MIP 72 in. Gas Appliance Connector in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

ProCoat® 3/4 in. FIP x MIP 72 in. Gas Appliance Connector in Yellow

  • Fast #
  • Part #BCSSC2172
  • Item #1633940
  • Manufacturer Part #CSSC21-72
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/4 in. FIP x 3/4 in. MIP
  • Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
  • 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • Steel fittings included: (2) 1/2 in. MIP
  • Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
  • High tensile strength stainless steel is less susceptible to work hardening
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • Gas connector is 100% leak tested before coating
  • Yellow finish
  • Requires Certification

Specifications

ANSI:
ANSI Z21.24, ANSI Z21.75
BTU:
36960
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 6.10, CSA 6.27
Collection:
ProCoat®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
FIPS
End Connection 2:
MIPS
End Connections:
FIPS x MIPS
Energy Star Compliant:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed -:
No
Length:
72 in
MBH:
36.96
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
150
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
0.5 psi
Smart Home Enabled:
No
Temperature Range:
-40 to 150 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.44799 lb
Width:
1-1/4 in