3/8 x 1/2 in. MIP x FIP 24 in. Gas Appliance Connector in Yellow
ProCoat® 3/8 x 1/2 in. MIP x FIP 24 in. Gas Appliance Connector in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8 in. MIP x 1/2 in. FIP Gas Ball Valve
- Ideal for low demand appliances such as dryers, decorative stoves and gas log fireplaces
- 1/4 in. I.D. (3/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
- Yellow finish
- Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
- High tensile strength stainless steel is less susceptible to work hardening
- ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
- Use with natural and LP (propane) gases
- Gas connector is 100% leak tested before coating
Specifications
- ANSI:
- ANSI Z21.24, ANSI Z21.75
- Application:
- Indoor, Outdoor
- BTU:
- 64000
- CSA Certified:
- CSA 6.10, CSA 6.27
- Collection:
- ProCoat®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- MIPS
- End Connection 2:
- FIPS
- End Connections:
- MIPS x FIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Length:
- 24 in
- MBH:
- 64
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- Origin:
- Domestic
- Pressure - Maximum:
- 0.5 psi
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.68691 lb
- Width:
- 1 in