1/2 x 3/8 x 3/8 in. OD Compression x OD Compression x Sweat Knurled Oval Handle Angle Supply Stop Valve in Rough Brass

You last purchased this on
 
BrassCraft

R19 Series 1/2 x 3/8 x 3/8 in. OD Compression x OD Compression x Sweat Knurled Oval Handle Angle Supply Stop Valve in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

R19 Series 1/2 x 3/8 x 3/8 in. OD Compression x OD Compression x Sweat Knurled Oval Handle Angle Supply Stop Valve in Rough Brass

  • Fast #
  • Part #BR1901LRXR1
  • Item #4605016
  • Manufacturer Part #R1901LRX R1
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. Nom Sweat Inlet x 3/8 in. OD Comp x 3/8 in. OD Comp Dual Outlet Multi-Turn Stop
  • Compatible with copper pipe
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • No-lead certified
  • Smooth, quarter-turn operation, on/off flow control with a 90°turn of the handle
  • Pressure rating: 125 psi maximum
  • Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115°F. For those applications, use our KT™ series ball stops.
  • Designed, machined and assembled in the USA
  • IAPMO ASME A112.18.1/CSA B125.1
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
R19 Series
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connection 3:
Sweat
End Connections:
OD Compression x OD Compression x Sweat
Energy Star Compliant:
No
Handle Material:
Metal
Handle Type:
Knurled Oval
Height:
1-3/50 in
IAPMO Listed -:
Yes
Indoor Outdoor:
Indoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-23/50 in
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water, Residential, Commercial
Smart Home Enabled:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Multi Turn
Valve Size:
1/2 in x 3/8 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.11616 lb
Width:
2-1/4 in