Rough Brass Faucet Shank Nut
Rough Brass Faucet Shank Nut
Frequently Purchased Together
Product Details
- 1/2 in.
- Multi-Purpose
- Made of bras
- Rough brass finish
- Shank nut use with riser
- For use with faucet riser
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Inside 1:
- 1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Energy Star Compliant:
- No
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Slip Nut
- Smart Home Enabled:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.03552 lb