20 in. Braided Stainless Sink Flexible Water Connector
Speedi Plumb® 20 in. Braided Stainless Sink Flexible Water Connector
Frequently Purchased Together
Product Details
Product Details
- Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
- 3/8 in. Comp x 1/2 in. FIP
- Compatible with faucets for 1/2 in. MIP connection
- For use in potable water distribution systems in accessible locations only
- Flexible braided stainless steel, bends freely without kinking or crimping.
- Ideal for installations in tight spaces
- 20 in. length
- Backed by Brasscraft Manufacturing Company
- Attractive chrome and silver finish
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA B125.6
- Collection:
- Speedi Plumb®
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Water Supply Connector Type:
- Sink