Speedi Plumb® PLUS 24 x 1/2 x 1/2 in. FIP Polymer Lavatory Connector

Part #BB824AF  |  Item #683483  |  Manufacturer Part #B8-24A F

Length:

24 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Braided polymer tube
  • 1/2 in. FIP x 1/2 in. FIP
  • Connects to faucets with 1/2 in. MIP connection
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • 12 in. length connector
  • Silver/grey
  • 24 in. length connector

Lead Law Compliant

Documents

Specifications

Collection: Speedi Plumb® PLUS

End Connection 1: FIPS

End Connection 2: FIPS

End Connections: FIPS

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Length: 24 in

Outer Hose Material: Braided Polymer

Smart Home Enabled: No

Temperature Range: 40 to 160 Deg F

UL Listed: No

WaterSense Labeled: No

Water Supply Connector Type: Sink

Weight: 0.26597

Width: 22/25 in