This product requires certification to purchase.

1/2in. X 20 in. Compression Toilet Supply Kit with Oval Handle in Midnight Chrome

Brasstech

1/2in. X 20 in. Compression Toilet Supply Kit with Oval Handle in Midnight Chrome

  • Fast #
  • Part #N482-30
  • Item #8690071
  • Manufacturer Part #482-30
4.8 out of 5 Customer Rating
Brand image
Brasstech

1/2in. X 20 in. Compression Toilet Supply Kit with Oval Handle in Midnight Chrome

  • Fast #
  • Part #N482-30
  • Item #8690071
  • Manufacturer Part #482-30
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Kit includes:
  • Rigid Supply Tube (Copper), 3/8” O.D. X 20” Length with Flat Head outlet design for toilet connection
  • Angle Valve (Brass), 1/2” NPT Inlet and 3/8” O.D. Compression Outlet
  • Nipple (Brass), 1/2” NPT x 4“ length
  • Flange (Brass), with Sure Grip Interface
  • Covered under Brasstech's 10 year limited residential warranty and 1 year limited commercial warranty
  • Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
Faucet Connection Size
1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Midnight Chrome
Material
Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
Lead Law Compliance Level
Compliant Not Certified
Type
B482/30
UPC
713057376447