DESCRIPTION

  • Includes No. 301 P-trap and No. 314 high box flange
  • Material: Solid Brass

Brasstech 1-1/4 in. P-Trap with Flange for Lavatory Sink

B3014/56

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Flat Black
Color Finish Category
Blacks
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY