1-1/2 in. Brass P-Trap in Polished Nickel

You last purchased this on
 
Brasstech

1-1/2 in. Brass P-Trap in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

1-1/2 in. Brass P-Trap in Polished Nickel

  • Fast #
  • Part #B3013/15
  • Item #1348274
  • Manufacturer Part #3013/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid brass construction
  • "P" Trap - 1-1/2" x 1-1/2", 17 gauge (item 300, qty1)
  • Available in 27 unique Finishes
  • High Box Wall Flange - deep design for 1-1/2” O.D. tube interface
  • "P" Trap - 8-3/16" tube bend CL to wall length
  • "P" Trap - Fits 1-1/2" or 1-1/4" drain tailpiece
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Gauge (metal):
17 ga
Trap Material:
Brass
Trap Size:
1-1/2 in