1-1/4 in. Brass P-Trap in Oil Rubbed Bronze
1-1/4 in. Brass P-Trap in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Includes 1-1/4" x 1-1/4" P Trap (item 301, qty 1)
- Available in 27 unique Finishes
- Includes High box flange. 1-1/4" I.D. x 3" O.D. x 1-3/4" Height. (item 314, qty 1)
Specifications
- Cleanout:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Gauge (metal):
- 17 ga
- Height:
- 1-3/4 in
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in