DESCRIPTION

  • 1 ea. #206 1/2" IPS sure grip flange, 2 1/2" diameter
  • 1 ea. #434 1/2" O.D.×20" flathead rigid tube
  • Cross handle
  • Includes: 1 ea. #400 angle valve, inlet 1/2" IPS×1/2" O.D. outlet

Brasstech 1/2 x 1/2 in. IPS Cross Closet Supply Kit

B481X

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Handle Type
Cross
Length
20 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY