DESCRIPTION

  • 1/2" compression x 3/8" O.D. lavatory supply kit
  • Consists of: 2 each angle valve, inlet 1/2" nominal compression, outlet 3/8" O.D. compression, 2 each 5/8" O.D., sure grip flange, 2 1/2" diameter

Brasstech 1/2 x 3/8 in. Compact Lavatory Supply Kit with Cross Handle Polished Chrome

B493X/26

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Compression
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
20 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY