DESCRIPTION

Brasstech 1/2 x 3/8 in. Compression Angle Supply Valve with Cross Handle

B403X

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Compression
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Valve Operator
Cross Handle
Valve Size
1/2 in, 3/8 in

Starting at
Call for Pricing
  • QUANTITY