DESCRIPTION

  • End Connection: Compression
  • Inlet 1/2" compression
  • Material: Solid Brass
  • Outlet 3/8" OD compression
  • Satin nickel

Brasstech 1/2 x 3/8 in. Compression Straight Supply Stop Valve

B412

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Compression
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Valve Operator
Oval Handle
Valve Size
1/2 in, 3/8 in

Starting at
Call for Pricing
  • QUANTITY