1/2 x 3/8 in. Compression x OD Compression Oval Straight Supply Stop Valve in Polished Chrome
Model 412 1/2 x 3/8 in. Compression x OD Compression Oval Straight Supply Stop Valve in Polished Chrome
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Oval Handle
- Available in 27 unique Finishes
- 3/8" O.D. Compression Outlet
- 1/2" Compression Inlet
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Model 412
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Oval
- Height:
- 1-15/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Body Style:
- Straight
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Width:
- 1-1/6 in