DESCRIPTION

Brasstech 1/2 x 3/8 in. Sweat x Compression Straight Supply Stop Valve with Cross Handle

B417X

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connection 2
Compression
Material
Brass
Maximum Pressure
125 psi
Valve Operator
Cross Handle
Valve Size
1/2 in, 3/8 in

Starting at
Call for Pricing
  • QUANTITY