DESCRIPTION

Brasstech 1/2 x 3/8 x 20 in. Compact Flat Head Supply Kit

B482/24S

Color Finish

 

SPECIFICATIONS

Color Finish
French Gold
Color Finish Category
Gold Tones
End Connection 1
Compression
End Connection 2
OD Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Length
20 in
Material
Brass
Size
1/2 in x 3/8 in

Starting at
Call for Pricing
  • QUANTITY