This product requires certification to purchase.

1-5/8 in. or 1-3/4 in. Brass Push Pop-Up Lavatory Drain Without Overflow in Polished Nickel - Natural

Brasstech

1-5/8 in. or 1-3/4 in. Brass Push Pop-Up Lavatory Drain Without Overflow in Polished Nickel - Natural

  • Fast #
  • Part #N3303-15
  • Item #7509381
  • Manufacturer Part #3303-15
4 out of 5 Customer Rating
Brand image
Brasstech

1-5/8 in. or 1-3/4 in. Brass Push Pop-Up Lavatory Drain Without Overflow in Polished Nickel - Natural

  • Fast #
  • Part #N3303-15
  • Item #7509381
  • Manufacturer Part #3303-15
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Push Pop-Up Style
  • Drain & Tailpiece fully polished
  • Fits 1-5/8" to 1-3/4" opening
  • No overflow holes
  • 1-1/4" O.D. Tailpiece
  • Requires Certification
Dimensions & Measurements
Strainer Diameter
2-3/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel - Natural
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
Type
B3303/15
UPC
713057373859