1/2 in. 20 in. Supply Tube in English Bronze
1/2 in. 20 in. Supply Tube in English Bronze
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Oval Handle
- Available in 27 unique Finishes
- Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 1)
- Includes 3/8" O.D. x 20" Flat Head Rigid Supply Tube (item 436, qty 1).
- Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403, qty 1).
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Material:
- Brass
- Rigid:
- No
- Water Supply Connector Type:
- Toilet