Brasstech
1/2 x 20 in. Tube OD Bullnose Rigid Supply Tube in Satin Nickel - PVD
Part #B430/15S | Item #1478959 | Manufacturer Part #430/15S
How to get it:
Product Details
Specifications
BAA Compliant: No
Color Finish: Satin Nickel - PVD
Color Finish Category: Nickel Tones
End Connection 1: OD Tube
End Connections: OD Tube
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
IAPMO Listed: No
Length: 20 in
Material: Brass
NSF Certified: No
Rigid: Yes