1/2 x 3/8 x 20 in. IPS x OD Compression Lavatory Supply Kit in Flat Black
1/2 x 3/8 x 20 in. IPS x OD Compression Lavatory Supply Kit in Flat Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Oval Handle
- Available in 27 unique Finishes
- Includes Sure Grip Flange, 1/2" IPS. .84" I.D. x 2-1/2" O.D. x 13/32" HT. (item 442, qty 2)
- Includes 1/2" IPS x 4" Nipple (item 450, qty 2)
- Includes 3/8" O.D. x 20" Bull nose Rigid Supply Tube (item 432, qty 2).
- Includes Angle Valve. Inlet 1/2" IPS. Outlet 3/8" O.D. Compression (item 401, qty 2).
-
Lead Law Compliant
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- End Connection 1:
- FIPT
- End Connection 2:
- Compression
- End Connections:
- FIPT x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- NSF Certified:
- No
- Rigid:
- Yes
- Water Supply Connector Type:
- Sink