1/2 x 4 in. IPS Brass Nipple in Oil Rubbed Bronze

You last purchased this on
 
Brasstech

1/2 x 4 in. IPS Brass Nipple in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

1/2 x 4 in. IPS Brass Nipple in Oil Rubbed Bronze

  • Fast #
  • Part #B450/10B
  • Item #1482152
  • Manufacturer Part #450/10B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Nipple
IAPMO Listed -:
No
Length:
4 in
Material:
Brass
NSF Certified:
No