1/2 x 4 in. IPS Brass Nipple in Polished Nickel - Natural
1/2 x 4 in. IPS Brass Nipple in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Fits Brand:
- Brasstech
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Nipple
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Brass
- NSF Certified:
- No