• Cart

DESCRIPTION

  • 0.84" I.D. x 2 13/32" O.D. x 1/8" height
  • Bell flange
  • For 1/2" IPS
  • Sure grip
  • Ten year warranty on finish to original purchaser

Brasstech 2-13/32 x 21/25 in. OD x ID Pipe Flange

B443

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY