2-13/32 x 21/25 in. OD x ID Pipe Flange in Satin Nickel

You last purchased this on
 
Brasstech

2-13/32 x 21/25 in. OD x ID Pipe Flange in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

2-13/32 x 21/25 in. OD x ID Pipe Flange in Satin Nickel

  • Fast #
  • Part #B443/15S
  • Item #559699
  • Manufacturer Part #443/15S
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Bell style Flange
  • Available in 27 unique Finishes
  • For 1/2" IPS
  • .84" I.D. x 2-13/32" O.D. x 1-1/8" Height
  • Sure Grip
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No