DESCRIPTION

  • 3/8" O.D. x 20" flat head rigid supply tube
  • Lifetime warranty on finish to original purchaser

Brasstech Rigid Supply Tube Flat Head

B436

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
OD
End Connection 2
OD
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Lead Law Compliant
Yes
Length
20 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY