3-1/2 in. Large Post Type Basket Strainer in Antique Brass

You last purchased this on
 
Brasstech

3-1/2 in. Large Post Type Basket Strainer in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

3-1/2 in. Large Post Type Basket Strainer in Antique Brass

  • Fast #
  • Part #B121/06
  • Item #1202828
  • Manufacturer Part #121/06
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Post style
  • Available in 27 unique Finishes
  • Fits 3-1/2" Opening
  • Includes strainer body, basket, nuts & washers
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Material:
Brass
Strainer Size:
3-1/2 in