3-1/2 in. Large Post Type Basket Strainer in Oil Rubbed Bronze
3-1/2 in. Large Post Type Basket Strainer in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Post style
- Available in 27 unique Finishes
- Fits 3-1/2" Opening
- Includes strainer body, basket, nuts & washers
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Material:
- Brass
- Strainer Size:
- 3-1/2 in